Motion
CE1F12-50L-M9BL

SMC CORP OF AMERICA
CE1F12-50L-M9BL

CE1F12-50L-M9BL
Mi Item #07574805
MFR #CE1F12-50L-M9BL
Price$591.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE1F12-50L-M9BL

CE1F12-50L-M9BL
Mi Item #07574805
MFR #CE1F12-50L-M9BL

Mfr description
CE1F12-50L-M9BL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$591.52/each

Specifications

Dimensions

  • Bore Diameter
    0.4720 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Bracket 1
    Front Flange
  • Cushion Type
    No Cushion
  • Cylinder Suffix
    L
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Solid State Switch, Water Resist.
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CE1
  • Special Applications
    Water Resist
  • Type
    Stroke Reading Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)