Motion
VFS5110-5DZ-06N

SMC CORP OF AMERICA
VFS5110-5DZ-06N

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, DIN Connector, Base Mounted, 3/4 in
Mi Item #07574827
MFR #VFS5110-5DZ-06N
Price$183.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS5110-5DZ-06N

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, DIN Connector, Base Mounted, 3/4 in
Mi Item #07574827
MFR #VFS5110-5DZ-06N

Mfr description
VFS5110-5DZ-06N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.62/each

Specifications

Dimensions

  • Inlet Size
    0.7500 in
  • Outlet Size
    0.7500 in, 20 mm
  • Port Size
    3/4 in
  • Port Size - Exhaust
    0.7500 in
  • Subplate Port Size
    20 mm

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    DIN Connector
  • Entry Orientation
    Side
  • Flow Direction
    5-Way
  • Flow Rate
    2.2 to 5.7 Cv
  • For Use With Series
    VFS5000
  • Manifold Port(s)
    0.7500 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    60 °C
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPT
  • Response Time
    60 ms
  • Seal Material
    Metal
  • Series
    VFS5000
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VFS5000
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wetted Parts Material
    Metal
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)