Specifications
Dimensions
- Bolt Center To Center Length450 mm
- Overall Height352 mm
- Overall Length530 mm
- Weight165.347 lbs
Details
- Housing MaterialSpheroidal Graphite Cast Iron
- Product TypePillow Block Housings
- SeriesSNLD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)