Motion
XPD1226PXT30
Standard Duty Drum - Crown Face, 12 in Dia., 26 in Face Width, XT Hub
MI ITEM #07574860
MFR #XPD1226PXT30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 12 in Dia., 26 in Face Width, XT Hub
MI ITEM #07574860
MFR #XPD1226PXT30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    12 in
  • Weight
    114 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
12X26 CF PXT30 PRO DUTY DRUM
  • Profiled end disc
  • Industry leading 10-year warranty
  • Single pulley solution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought