Motion
48-8P30-2012
48-8P30-2012, Timing Pulley 2012
MI ITEM #07575012
MFR #48-8P30-2012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48-8P30-2012, Timing Pulley 2012
MI ITEM #07575012
MFR #48-8P30-2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48-8P30-2012 TL SPKT

Specifications

  • Number Of Teeth
  • Outside Diameter
    120.90 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057814196
  • UPC_NO
    00195057814196
  • Finish
    Black Oxide
  • Tooth Style
    8P
  • Width
    6.0 in.
  • For Belt Width
    30 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text