Motion
UB-24-1000R
SBP Bouffant
MI ITEM #07575117
MFR #UB-24-1000R
Price$78.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SBP Bouffant
MI ITEM #07575117
MFR #UB-24-1000R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.88/each

Specifications

Dimensions

  • Height
    26.0096 cm
  • Size
    24
  • Width
    26.0096 cm

Details

  • Color
    Red
  • Product Type
    Hairnets & Bouffant Caps
  • Product Types
    Disposable Coveralls

Overview

Mfr description
UB-24-1000R RED BOUFFANT CAP
  • Available in a variety of size to fit all head sizes
  • Elastic band for flexible fit
  • Made from component materials that comply with Federal Regulations for Food Contact: 21CFR, 170-199
  • Red- 1000 count
  • Latex free
  • One time use product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought