Motion
A100-FPP-TTPT-S70

ALL-FLO PUMP COMPANY
A100-FPP-TTPT-S70

Non-Metallic Bolted Pump - Polypropylene Fluid Section, Polypropylene Center, 1 in Combo NPT & ANSI/DIN Flange Ports, 41.0 gpm Max Flow, 0.080 gal Avg Discplacement
Mi Item #07575235
MFR #A100-FPP-TTPT-S70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALL-FLO PUMP COMPANY
A100-FPP-TTPT-S70

Non-Metallic Bolted Pump - Polypropylene Fluid Section, Polypropylene Center, 1 in Combo NPT & ANSI/DIN Flange Ports, 41.0 gpm Max Flow, 0.080 gal Avg Discplacement
Mi Item #07575235
MFR #A100-FPP-TTPT-S70

Mfr description
A100-FPP-TTPT-S70 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    26 lbs

Details

  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 NPT
  • Average Displacement
    0.080 gal
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Polypropylene
  • Description Keyword
    1 in Combo NPT & ANSI/DIN Flange Ports
  • Diaphragm Material
    PTFE
  • Duty Type
    Continuous
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    ANSI/DIN Flange, NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in Dia.
  • Maximum Flow Rate
    41 gpm
  • O Ring Material
    PTFE
  • Porting
    Suction Right / Discharge Right
  • Suction Lift
    Dry - 15.00 ft, Wet - 26.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    AWE-100-TTPT-P
  • Wetted Materials
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)