Motion
333-1770-OR/XL
Hi-visibility Jacket - 616314146916 Material, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #07575253
MFR #333-1770-OR/XL
Price$110.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Jacket - 616314146916 Material, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #07575253
MFR #333-1770-OR/XL

Mfr description
333-1770-OR/XL BOMBER JACKETCLASS 3
  • Rip Stop polyester 300 D. coated waterproof outer shell with taped seams
  • Double front storm flap zipper closure
  • Removeable black 280g fleece liner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.51/each

Specifications

Dimensions

  • Length
    63 cm

Details

  • Additional Details
    Designed with a ripstop pattern and coated waterproof outer shell making it resistant to tearing and ripping. Add a removable fleece liner, water tight D-Ring access and multiple internal and external pockets to make it the perfect jacket for any job site.
  • ANSI Class
    R3
  • Applications
    Emergency Services, Railway and Metro Workers, Road Work, Survey Crews, Utility Work
  • Closure Type
    Zipper
  • Color
    Hi-Vis Orange
  • Description
    Designed with a ripstop pattern and coated waterproof outer shell making it resistant to tearing and ripping. Add a removable fleece liner, water tight D-Ring access and multiple internal and external pockets to make it the perfect jacket for any job site. Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • Front Closure
    Zipper
  • Garment Type
    Jackets
  • Garment Use
    Road Work, Emergency Services, Railway and Metro Workers, Survey Crews, Utility Work
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    616314146916
  • Material
    616314146916
  • Protection Type
    Bomber Jacket
  • Style
    Bomber Jacket
  • UPC_NO
    616314146916
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)