Motion
66261132737

NORTON ABRASIVES
66261132737

Red Heat Quick Change Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, 50 Grit, Black Color
MI ITEM #07575417
MFR #66261132737
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132737

Red Heat Quick Change Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, 50 Grit, Black Color
MI ITEM #07575417
MFR #66261132737

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66261132737 3" 50GR SPEED LOK DISC
  • Premium ceramic alumina abrasive blend cuts faster and outlasts aluminum oxide and zirconia discs in most applications
  • Improved, thicker Y-weight backing provides extended durability and reduced edge wear
  • Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
  • 1-ply laminate construction offers increased conformability on contoured surfaces or any application where added flexibility is needed
  • 50 and 60 grits are for blending and deburring
  • Type TR/III fit roll-on/roll-off plastic attachment system

Specifications

  • Disc Diameter
  • Grit Number
    50
  • Grade
    Coarse Grit
  • Max Rpm
    20000 rpm
  • Abrasive Material
    Ceramic Alumina
  • Color
    Black
  • Mounting Type
    Center Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text