Motion
H4C18S01093

DODGE
H4C18S01093

Inline Speed Reducer - 10.93:1 Reduction, 10.93:1 Ratio, C-Face Input Type, Solid Output Type, 1.2500 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #07575424
MFR #H4C18S01093
Price$2,280.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C18S01093

Inline Speed Reducer - 10.93:1 Reduction, 10.93:1 Ratio, C-Face Input Type, Solid Output Type, 1.2500 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #07575424
MFR #H4C18S01093

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,280.34/each

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.6300 in
  • Manufacturer Reducer Size
    QUA48
  • Maximum Output Torque
    3208 in-lbs
  • NEMA / IEC Frame Size
    180
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    10.93:1
  • Service Factor
    1.0
  • Shaft Length
    Output 2.3600 in
  • Weight
    56 lbs

Details

  • Additional Details
    26S12L TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476024253
  • Max Input Horsepower
    8.15 hp @ 1750 rpm
  • Output
    8.150 hp
  • Output Bore Type
    Left
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    4087.916 N, 919 lbf
  • Reducer Type
    Inline
  • Reduction
    10.93:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis®
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    8 hp
  • Torque Rating (in-lb)
    1654 in-lb
  • UPC_NO
    782476024253

Overview

Mfr description
H4C18S01093 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought