Motion
61905-2RZ/C2

SKF
61905-2RZ/C2

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #07575511
MFR #61905-2RZ/C2
Price$232.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61905-2RZ/C2

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #07575511
MFR #61905-2RZ/C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$232.12/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    9 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Seal & Single Shield
  • Description
    61905-2RZ-C2 BALL BEARING:
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Long Description
    The 61905-2RZ/C2 is a 25 mm bore radial deep groove ball bearing with a 42 mm outside diameter and 9 mm width, single seal and shield for protection.
  • Manufacturer Catalog Number
    61905-2RZ/C2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1578 lbf
  • Radial Static Load Capacity
    967 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574459384

Overview

Mfr description
61905-2RZ-C2 BALL BEARING:
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought