Motion
DRM186
Drum Gauge - 2 in Bung Opening, Drum Position: Vertical
Mi Item #07575556
MFR #DRM186
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Gauge - 2 in Bung Opening, Drum Position: Vertical
Mi Item #07575556
MFR #DRM186

Mfr description
DRM186 SS BARREL GAUGE ROD & FLOAT
  • Avoid overflows and downtime by quickly checking a drum's liquid level—no guessing or messy dipsticks
  • High-contrast, transparent design is easy to read, even in low light
  • Indicator tube shows high and low barrel levels in gallons, liters and volume percentage to help prevent overflow and downtime
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bung Opening
    2 in

Details

  • Drum Position
    Vertical
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)