Motion
XPD2040PXT40
Standard Duty Drum - Crown Face, 20 in Dia., 40 in Face Width, XT Hub
MI ITEM #07575706
MFR #XPD2040PXT40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 20 in Dia., 40 in Face Width, XT Hub
MI ITEM #07575706
MFR #XPD2040PXT40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20X40 CF PXT40 PRO DUTY DRUM
  • Profiled end disc
  • Industry leading 10-year warranty
  • Single pulley solution

Specifications

  • Pulley Type
    Standard Duty Drum
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    XT
  • Hub Number
    XT40
  • Weight
    342 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text