Motion
05Z022
Mi Item #07575803
MFR #05Z022
Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #07575803
MFR #05Z022

Mfr description
05Z022 2" PILOT PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.42/each

Specifications

Dimensions

  • Cutter Depth of Cut
    2 in
  • Maximum Cutter Diameter
    3/4 in
  • Minimum Cutter Diameter
    2-3/8 in
  • Pin Diameter
    5/16 in

Details

  • Material
    carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)