Overview
Mfr description
C5-35TI-20 CEMA C EQ IMPACT TROUGHER
- Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
- 127 Gauge tubing for CEMA C & D Idler cans
- Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
- Martin idlers are engineered to increase efficiiency by reducing energy consupmtion, maintenance and labor cost.
- "Drop-In" replacement rolls for all major competitors
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher Equal Impact
- Roll Diameter
- End Roll Incline
- Belt Width
- Angle35 °
- Roller Length7.63 in
- Width Of Mounting Foot Pad8 in
- Overall Width31.5 in
- Distance Between Mounting Holes29 in
- Recommended Bolting Pattern5.5 in
- Shell MaterialSteel
- Storage Dimension Width8 in
- Storage Dimension Length31.5 in
- Weight53.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data