Motion
HP7956B-12IN MTW CCW T2P

REXNORD INC
HP7956B-12IN MTW CCW T2P

HP7956B-12IN MTW CCW T2P
Mi Item #07575879
MFR #HP7956B-12IN MTW CCW T2P
Price$252.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7956B-12IN MTW CCW T2P

HP7956B-12IN MTW CCW T2P
Mi Item #07575879
MFR #HP7956B-12IN MTW CCW T2P

Mfr description
81450681 HP7956B-12.00IN MTW CCW T2P
  • HP7956B 12 Inch Wide Molded-To-Width MatTop® Chain With Bearing Curve Retention (Every 2nd Pitch) For Counter Clockwise Turns With Polyester Pins Molded in Brown High Performance Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.10/each

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1.25 in
  • Weight
    0.24 lbs

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Manufacturer Upc Number
    782934905117
  • Pin Material
    Polyester
  • UPC_NO
    782934905117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)