Motion
VQ4100-61-Q
Solenoid-operated Air Control Valve - 5-Way, Single Solenoid, Plug-in, Plug-in
Mi Item #07575904
MFR #VQ4100-61-Q
Price$70.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, Single Solenoid, Plug-in, Plug-in
Mi Item #07575904
MFR #VQ4100-61-Q

Mfr description
VQ4100-61-Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.84/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Electrical Entry
    Plug-in
  • Flow Direction
    5-Way
  • Flow Rate
    2 Cv
  • For Use With Series
    VQ4000
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    145.04 psi
  • Mounting
    Plug-in
  • Number Of Ports  
    5
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.8 to 101.5 psi
  • Piping Type
    Plug-in
  • Response Time
    12 ms, 62 ms
  • Series
    VQ4000
  • Set Pressure Range
    21.8 to 101.5 psi
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Power Consumption
    1.0 W
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VQ4000
  • Wire Type
    Plug-in
  • Wiring Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)