Motion
AS1201FG-M5-04-J

SMC CORP OF AMERICA
AS1201FG-M5-04-J

AS1201FG-M5-04-J PNEUMATIC FLOW CONTROL
Mi Item #07575922
MFR #AS1201FG-M5-04-J
Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1201FG-M5-04-J

AS1201FG-M5-04-J PNEUMATIC FLOW CONTROL
Mi Item #07575922
MFR #AS1201FG-M5-04-J

Mfr description
AS1201FG-M5-04-J PNEUMATIC FLOW CONTROL
  • Stainless steel specification for use in corrosive environments
  • Available with PT or NPT ports
  • One-touch fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.95/each

Specifications

Dimensions

  • Tube Outside Diameter
    0.1574 in, 4 mm

Details

  • Metering
    Meter Out
  • Thread Type
    M5, RPT
  • Type
    Speed Controller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)