Motion
FWA726-150KZT-B5-G1

BOSTON GEAR
FWA726-150KZT-B5-G1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #07576061
MFR #FWA726-150KZT-B5-G1
List Price$4,947.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA726-150KZT-B5-G1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #07576061
MFR #FWA726-150KZT-B5-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,947.38/each for your price

Overview

Mfr description
FWA726-150-KZTB5G1 SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    150:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    700
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    H10057
  • Weight
    52.1 lbs, 23.632 kg
  • Nominal Ratio
    150:1
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought