Motion
40T10/16-2
40T10/16-2, Timing Pulley 8 mm Minimum Plain Bore
MI ITEM #07576225
MFR #40T10/16-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40T10/16-2, Timing Pulley 8 mm Minimum Plain Bore
MI ITEM #07576225
MFR #40T10/16-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    25 mm
  • Outside Diameter
    49 mm
  • Width
    3.0 in.

Details

  • Manufacturer Upc Number
    00195057717190
  • Material
    Aluminum
  • Number Of Teeth  
    16
  • Tooth Style
    T10mm
  • UPC_NO
    00195057717190

Overview

Mfr description
40T10/16-2 PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought