Motion
1/2XRL 300 CLEAN PW3000 BLUE

GATES RUBBER CO
1/2XRL 300 CLEAN PW3000 BLUE

Industrial Hose - 1/2 in Inner Diameter, 3000 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 300 ft Length
MI ITEM #07576452
MFR #1/2XRL 300 CLEAN PW3000 BLUE
Price$4.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2XRL 300 CLEAN PW3000 BLUE

Industrial Hose - 1/2 in Inner Diameter, 3000 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 300 ft Length
MI ITEM #07576452
MFR #1/2XRL 300 CLEAN PW3000 BLUE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.59/ft

Specifications

Dimensions

  • Length
    300 ft
  • Minimum Bend Radius
    3.5 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.79 in

Details

  • Cover Color
    Blue
  • Cover Material
    Nitrile Rubber
  • Description
    RECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided Steel Wire
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    770075738688
  • Working Pressure
    3000 psi

Overview

Mfr description
4657-9456 3000 PSI BLUE WASH HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text