Motion
08B-2 RIV QUEST X 10  ft

PEER CHAIN
08B-2 RIV QUEST X 10 ft

Quest™ Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07576495
MFR #08B-2 RIV QUEST X 10 ft
Price$26.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
08B-2 RIV QUEST X 10 ft

Quest™ Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07576495
MFR #08B-2 RIV QUEST X 10 ft

Mfr description
08B-2 RIV QUEST X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.01/ft

Specifications

Dimensions

  • Inside Width
    0.3050 in, 7.75 mm
  • Link Plate Thickness
    0.0590 in, 1.49 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.175 in
  • Pitch
    1/2 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.305 in
  • Tensile Strength
    7937 ft-lbs
  • Weight
    0.89 lbs
  • Weight per Foot
    0.89 lbs, 1.32 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    08B-2
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    08B-2 RIV QUEST X 10 ft
  • Manufacturer Stock Number
    19343
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    British Standard
  • Standards Met
    ANSI, ASME
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)