Motion
100 PROCOAT RIV X 50  ft

PEER CHAIN
100 PROCOAT RIV X 50 ft

Procoat® Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 1 Strand, ProCoat Coated Steel Material, 50 ft Length
Mi Item #07576499
MFR #100 PROCOAT RIV X 50 ft
Price$58.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
100 PROCOAT RIV X 50 ft

Procoat® Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 1 Strand, ProCoat Coated Steel Material, 50 ft Length
Mi Item #07576499
MFR #100 PROCOAT RIV X 50 ft

Mfr description
100 PROCOAT RIV X 50 FT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.54/ft

Specifications

Dimensions

  • Inside Width
    0.7500 in, 19.05 mm
  • Link Plate Height
    1.1870 in, 30.14 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Overall Length
    50 ft
  • Pin Diameter
    0.376 in
  • Pin Length
    0.9500 in, 24.12 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.187 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Tensile Strength
    25353 ft-lbs
  • Weight
    2.54 lbs
  • Weight per Foot
    2.54 lbs, 3.78 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Catalog Number
    100 PROCOAT RIV X 50 ft
  • Manufacturer Stock Number
    26971
  • Material
    ProCoat Coated Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain
  • Working Load Capacity
    5071 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)