Motion
7576500

PEER CHAIN
7576500

Quest™ Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07576500
MFR #7576500
Price$223.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
7576500

Quest™ Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07576500
MFR #7576500

Mfr description
100-2 RIV QUEST X 10 FT STP 3P E2LP
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.90/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Pin Diameter
    0.376 in
  • Plate Height
    1.187 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Tensile Strength
    50706 ft-lbs
  • Weight
    6.2 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    7057
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)