Motion
100-2 STAINLESS CONNECTING LINK EA PK

PEER CHAIN
100-2 STAINLESS CONNECTING LINK EA PK

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #07576503
MFR #100-2 STAINLESS CONNECTING LINK EA PK
Price$156.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
100-2 STAINLESS CONNECTING LINK EA PK

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #07576503
MFR #100-2 STAINLESS CONNECTING LINK EA PK

Mfr description
100-2 STAINLESS CONNECTING LINK EACH
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.25/each

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.7500 in, 19.05 mm
  • Link Plate Height
    1.187 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.376 in
  • Pitch
    1-1/4 in
  • Plate Height
    1.187 in
  • Plate Thickness
    0.156 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    0.56 lbs
  • Weight per Foot
    3.8 lbs, 5.655 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    100-2
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    23630
  • Material
    Stainless Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    100
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • Working Load Capacity
    945 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)