Motion
120 RIV X 10  ft (T)

PEER CHAIN
120 RIV X 10 ft (T)

Roller Chain - Standard Series, 120 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07576506
MFR #120 RIV X 10 ft (T)
Price$56.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
120 RIV X 10 ft (T)

Roller Chain - Standard Series, 120 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07576506
MFR #120 RIV X 10 ft (T)

Mfr description
120 RIV X 10 FT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.27/ft

Specifications

Dimensions

  • Inside Width
    1.0000 in, 25.39 mm
  • Link Plate Height
    1.4250 in, 36.20 mm
  • Link Plate Thickness
    0.1870 in, 4.75 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pin Length
    1.1740 in, 29.82 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.425 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.000 in
  • Tensile Strength
    34392 ft-lbs
  • Weight
    3.73 lbs
  • Weight per Foot
    3.92 lbs, 5.83 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    120 RIV X 10 ft (T)
  • Manufacturer Stock Number
    10547
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain
  • Working Load Capacity
    6834 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)