Motion
160-2 PROCOAT COTT CONN LINK EA PK

PEER CHAIN
160-2 PROCOAT COTT CONN LINK EA PK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, ProCoat Coated Steel Material, ProCoat Finish
Mi Item #07576509
MFR #160-2 PROCOAT COTT CONN LINK EA PK
Price$107.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
160-2 PROCOAT COTT CONN LINK EA PK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, ProCoat Coated Steel Material, ProCoat Finish
Mi Item #07576509
MFR #160-2 PROCOAT COTT CONN LINK EA PK

Mfr description
160-2 PROCOAT COTT CONN LINK EACH PACK
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.55/each

Specifications

Dimensions

  • Chain Size & Pitch
    160 / 2 in
  • Link Plate Height
    1.900 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.563 in
  • Pitch
    2 in
  • Plate Height
    1.900 in
  • Plate Thickness
    0.250 in
  • Weight
    2 lbs

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    160-2
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    160-2 PROCOAT COTT CONN LINK EA PK
  • Manufacturer Stock Number
    7943
  • Material
    ProCoat Coated Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    160
  • Standards Met
    ANSI
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)