Motion
16B-2 PRO OFFSET LINK EA PK

PEER CHAIN
16B-2 PRO OFFSET LINK EA PK

Offset Link - 16B / 1 in Chain & Pitch, Cottered, Carbon Steel Material, ProCoat Finish
Mi Item #07576510
MFR #16B-2 PRO OFFSET LINK EA PK
Price$52.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
16B-2 PRO OFFSET LINK EA PK

Offset Link - 16B / 1 in Chain & Pitch, Cottered, Carbon Steel Material, ProCoat Finish
Mi Item #07576510
MFR #16B-2 PRO OFFSET LINK EA PK

Mfr description
16B-2 PROCOAT RIV OFFSET LINK EACH PACK
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.38/each

Specifications

Dimensions

  • Chain Size & Pitch
    16B / 1 in
  • Link Plate Height
    0.830 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.326 in
  • Pitch
    1 in
  • Plate Height
    0.830 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    0.625 in
  • Weight
    0.308 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    16B-2
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    ISO
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    16B-2 PRO OFFSET LINK EA PK
  • Manufacturer Stock Number
    7400
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    16B
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)