Motion
24B-2 STAINLESS COTT CONN LINK EA PK

PEER CHAIN
24B-2 STAINLESS COTT CONN LINK EA PK

Connecting Link - 24B / 1-1/2 in Pitch, Cottered, 304 Stainless Steel Material
MI ITEM #07576512
MFR #24B-2 STAINLESS COTT CONN LINK EA PK
List Price$129.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
24B-2 STAINLESS COTT CONN LINK EA PK

Connecting Link - 24B / 1-1/2 in Pitch, Cottered, 304 Stainless Steel Material
MI ITEM #07576512
MFR #24B-2 STAINLESS COTT CONN LINK EA PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.09/each for your price

Overview

Mfr description
24B-2 STAINLESS COTT CONN LINK EACH PACK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Chain Size & Pitch
    24B / 1-1/2 in
  • Link Type
    Connecting Link
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Chain Standard
    ISO
  • Link Plate Height
    1.315 in
  • Pin Diameter
    0.576 in
  • Resistance Application Features
    Corrosion Resistant
  • Manufacturer Stock Number
    30449
  • Weight
    1.2 lbs
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Number Of Strands
    2
  • Plate Height
    1.315 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text