Motion
25H RIV QUEST X 100  ft

PEER CHAIN
25H RIV QUEST X 100 ft

Quest™ Roller Chain - Heavy Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #07576515
MFR #25H RIV QUEST X 100 ft
Price$9.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
25H RIV QUEST X 100 ft

Quest™ Roller Chain - Heavy Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #07576515
MFR #25H RIV QUEST X 100 ft

Mfr description
25 HEAVY RIV QUEST X 100 FT
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.99/ft

Specifications

Dimensions

  • Overall Length
    100 ft
  • Pin Diameter
    0.091 in
  • Plate Height
    0.229 in
  • Plate Thickness
    0.040 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.125 in
  • Tensile Strength
    1146 ft-lbs
  • Weight
    0.11 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    6941
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Heavy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)