Motion
40-2 PROCOAT X 10  ft

PEER CHAIN
40-2 PROCOAT X 10 ft

Procoat® Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07576520
MFR #40-2 PROCOAT X 10 ft
Price$26.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40-2 PROCOAT X 10 ft

Procoat® Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07576520
MFR #40-2 PROCOAT X 10 ft

Mfr description
40-2 PROCOAT RIV X 10 FT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.73/ft

Specifications

Dimensions

  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4750 in, 12.07 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.157 in
  • Pin Length
    0.6900 in, 17.52 mm
  • Pitch
    1/2 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Tensile Strength
    8377 ft-lbs
  • Weight
    0.86 lbs
  • Weight per Foot
    0.86 lbs, 1.28 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat
  • Manufacturer Catalog Number
    40-2 PROCOAT X 10 ft
  • Manufacturer Stock Number
    31643
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    240
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain
  • Working Load Capacity
    1389 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)