Motion
40 STAINLESS STEEL POLY CONN LINK

PEER CHAIN
40 STAINLESS STEEL POLY CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel, Acetal Material, Plain Finish
Mi Item #07576524
MFR #40 STAINLESS STEEL POLY CONN LINK
Price$5.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40 STAINLESS STEEL POLY CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel, Acetal Material, Plain Finish
Mi Item #07576524
MFR #40 STAINLESS STEEL POLY CONN LINK

Mfr description
40 STAINLESS POLY CONN LINK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.82/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.157 in
  • Pin Length
    0.4060 in, 10.31 mm
  • Pitch
    1/2 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Tensile Strength
    4188 lbs
  • Weight
    0.02 lbs
  • Weight per Foot
    0.02 lbs, 0.03 kg/m

Details

  • Application
    Drive System, Conveying
  • Chain Construction
    Spring Clip
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Plastic Roller Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    40 STAINLESS STEEL POLY CONN LINK
  • Manufacturer Stock Number
    19239
  • Material
    Acetal, Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    40
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)