Motion
40 STAINLESS STEEL QUEST RIV X 10  ft

PEER CHAIN
40 STAINLESS STEEL QUEST RIV X 10 ft

Quest™ Roller Chain - Solid Roller Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #07576527
MFR #40 STAINLESS STEEL QUEST RIV X 10 ft
Price$35.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40 STAINLESS STEEL QUEST RIV X 10 ft

Quest™ Roller Chain - Solid Roller Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #07576527
MFR #40 STAINLESS STEEL QUEST RIV X 10 ft

Mfr description
40 STAINLESS RIV QUEST X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.73/ft

Specifications

Dimensions

  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4750 in, 12.07 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.157 in
  • Pin Length
    0.3240 in, 8.23 mm
  • Pitch
    1/2 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Tensile Strength
    4188 ft-lbs
  • Weight
    0.42 lbs
  • Weight per Foot
    0.42 lbs, 0.63 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    40RSS Q X 10 FT SR
  • Manufacturer Stock Number
    35126
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Solid Roller
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain
  • Working Load Capacity
    108 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)