Motion
41 PROCOAT RIV QUEST X 100  ft

PEER CHAIN
41 PROCOAT RIV QUEST X 100 ft

Procoat® Quest Roller Chain - Standard Series, 41 / 1/2 in, Riveted, 1 Strand, Steel Material, 100 ft Length
Mi Item #07576533
MFR #41 PROCOAT RIV QUEST X 100 ft
Price$20.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
41 PROCOAT RIV QUEST X 100 ft

Procoat® Quest Roller Chain - Standard Series, 41 / 1/2 in, Riveted, 1 Strand, Steel Material, 100 ft Length
Mi Item #07576533
MFR #41 PROCOAT RIV QUEST X 100 ft

Mfr description
41 PROCOAT RIV QUEST X 100 FT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.22/ft

Specifications

Dimensions

  • Inside Width
    0.7970 in, 20.24 mm
  • Link Plate Height
    0.7500 in, 19.05 mm
  • Link Plate Thickness
    0.1050 in, 2.66 mm
  • Overall Length
    100 ft
  • Pin Diameter
    0.142 in
  • Pin Length
    1.4200 in, 36.06 mm
  • Pitch
    1-5/8 in
  • Plate Height
    0.386 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.250 in
  • Tensile Strength
    2866 ft-lbs
  • Weight
    0.29 lbs

Details

  • Application
    Agriculture
  • Chain Construction
    Riveted
  • Chain Number
    CA550V
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Catalog Number
    CA550V
  • Manufacturer Stock Number
    27901
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)