Motion
455 LOOSE LINKS

PEER CHAIN
455 LOOSE LINKS

Loose Links - 455 / 1.630 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #07576536
MFR #455 LOOSE LINKS
Price$4.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
455 LOOSE LINKS

Loose Links - 455 / 1.630 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #07576536
MFR #455 LOOSE LINKS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.82/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    455 / 1.630 in
  • Link Plate Height
    0.840 in
  • Pin Diameter
    0.380 in
  • Plate Height
    0.840 in
  • Roller Diameter
    0.620 in
  • Weight
    0.332 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    455 / 1.630"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Loose Link
  • Manufacturer Stock Number
    1703
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links

Overview

Mfr description
455 LOOSE LINK
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought