Motion
477 COTT

PEER CHAIN
477 COTT

Engineering Chain - Pintle Series, 477 / 2.3080 in Pitch, Cottered, 304 Stainless Steel Material
Mi Item #07576538
MFR #477 COTT
Price$23.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
477 COTT

Engineering Chain - Pintle Series, 477 / 2.3080 in Pitch, Cottered, 304 Stainless Steel Material
Mi Item #07576538
MFR #477 COTT

Mfr description
477 COTT CONN PIN WITH STAINLESS STEEL
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.39/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    477 / 2.3080 in
  • Pin Diameter
    0.440 in
  • Tensile Strength
    1640 lbs
  • Weight
    0.95 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    477 / 2.308"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    5101
  • Material
    304 Stainless Steel
  • Product Type
    Engineering Chain
  • Series
    Pintle
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)