Motion
50-2 RIV X 100  ft

PEER CHAIN
50-2 RIV X 100 ft

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 100 ft Length
Mi Item #07576547
MFR #50-2 RIV X 100 ft
Price$13.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50-2 RIV X 100 ft

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 100 ft Length
Mi Item #07576547
MFR #50-2 RIV X 100 ft

Mfr description
50-2 RIV X 100 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.31/ft

Specifications

Dimensions

  • Overall Length
    100 ft
  • Pin Diameter
    0.200 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Tensile Strength
    13668 ft-lbs
  • Weight
    1.421 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Stock Number
    19339
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)