Motion
50-2 PROCOAT OFFSET LINK EA PK

PEER CHAIN
50-2 PROCOAT OFFSET LINK EA PK

Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, ProCoat Finish
Mi Item #07576549
MFR #50-2 PROCOAT OFFSET LINK EA PK
Price$12.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50-2 PROCOAT OFFSET LINK EA PK

Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, ProCoat Finish
Mi Item #07576549
MFR #50-2 PROCOAT OFFSET LINK EA PK

Mfr description
50-2 PROCOAT OFFSET LINK EACH PACK
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.46/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Pitch
    5/8 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    6.28 lbs
  • Weight per Foot
    6.28 lbs, 9.346 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    50-2
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    50-2 PROCOAT OFFSET LINK EA PK
  • Manufacturer Stock Number
    16195
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    50
  • Standards Met
    ANSI, ASME
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)