Motion
52 DETACHABLE X 10 FT

PEER CHAIN
52 DETACHABLE X 10 FT

Engineering Chain - 52 Series, 52 / 1.5060 in Pitch, Open Barrel, Carbon Steel Material
Mi Item #07576559
MFR #52 DETACHABLE X 10 FT
Price$61.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
52 DETACHABLE X 10 FT

Engineering Chain - 52 Series, 52 / 1.5060 in Pitch, Open Barrel, Carbon Steel Material
Mi Item #07576559
MFR #52 DETACHABLE X 10 FT

Mfr description
52 DETACHABLE X 10 FT
  • All PEER detachable chains feature one piece, interconnecting links for easy assembly and disassembly.
  • Used in a wide variety of applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.70/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    52 / 1.5060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.270 in
  • Tensile Strength
    385 lbs
  • Weight
    0.8 lbs

Details

  • Chain Construction
    Open Barrel
  • Chain Number & Pitch
    52 DETACHABLE
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    21629
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain
  • Series
    52
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)