Motion
7576568

PEER CHAIN
7576568

Quest™ Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07576568
MFR #7576568
Price$184.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
7576568

Quest™ Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07576568
MFR #7576568

Mfr description
60-3 RIV QUEST X 10 FT STP 3P E2LP
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.62/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Pin Diameter
    0.235 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    27778 ft-lbs
  • Weight
    3.4 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    7583
  • Material
    Carbon Steel
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)