Motion
60 HEAVY PROCOAT CONN LINK EA PK

PEER CHAIN
60 HEAVY PROCOAT CONN LINK EA PK

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, ProCoat Finish
Mi Item #07576570
MFR #60 HEAVY PROCOAT CONN LINK EA PK
Price$8.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60 HEAVY PROCOAT CONN LINK EA PK

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, ProCoat Finish
Mi Item #07576570
MFR #60 HEAVY PROCOAT CONN LINK EA PK

Mfr description
60 HEAVY PROCOAT CONN LINK EACH PACK
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.74/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.235 in
  • Pitch
    3/4 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Weight
    0.05 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    60H
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    60 HEAVY PROCOAT CONN LINK EA PK
  • Manufacturer Stock Number
    31510
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    60H
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)