Motion
60 HEAVY PROCOAT X 10  ft

PEER CHAIN
60 HEAVY PROCOAT X 10 ft

Procoat® Roller Chain - Heavy Series, 60 / 3/4 in, Riveted, 1 Strand, ProCoat Coated Steel Material, 10 ft Length
Mi Item #07576571
MFR #60 HEAVY PROCOAT X 10 ft
Price$45.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60 HEAVY PROCOAT X 10 ft

Procoat® Roller Chain - Heavy Series, 60 / 3/4 in, Riveted, 1 Strand, ProCoat Coated Steel Material, 10 ft Length
Mi Item #07576571
MFR #60 HEAVY PROCOAT X 10 ft

Mfr description
60 HEAVY PROCOAT RIV X 10 FT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.94/ft

Specifications

Dimensions

  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.7650 in, 19.42 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.235 in
  • Pin Length
    0.6650 in, 16.89 mm
  • Pitch
    3/4 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    11905 ft-lbs
  • Weight
    1.2 lbs
  • Weight per Foot
    1.2 lbs, 1.79 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    60H
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Catalog Number
    60HRPRO X 10 FT
  • Manufacturer Stock Number
    31529
  • Material
    ProCoat Coated Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Heavy
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain
  • Working Load Capacity
    2157 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)