Motion
7576572

PEER CHAIN
7576572

Spring Clip - 60 / 3/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
MI ITEM #07576572
MFR #7576572
Price$4.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
7576572

Spring Clip - 60 / 3/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
MI ITEM #07576572
MFR #7576572

Mfr description
60 STAINLESS SPRING CLIPS ONLY
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.26/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.235 in
  • Pin Length
    0.5010 in, 12.72 mm
  • Pitch
    3/4 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.094 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.003 lbs
  • Weight per Foot
    0.003 lbs, 0.004 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Spring Clip
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Plain
  • Link Type
    Spring Clip
  • Manufacturer Catalog Number
    60SS SPRING CLIP, 7741
  • Manufacturer Stock Number
    7741
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    60
  • Standards Met
    ANSI, ASME
  • Type
    Spring Clip Link
  • Working Load Capacity
    225 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)