Motion
60 STAINLESS STEEL SLIP FIT PLATES

PEER CHAIN
60 STAINLESS STEEL SLIP FIT PLATES

Slip Fit Plate - 60 / 3/4 in Chain & Pitch, Slip Fit, Stainless Steel Material, Stainless Steel Finish
Mi Item #07576573
MFR #60 STAINLESS STEEL SLIP FIT PLATES
Price$5.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60 STAINLESS STEEL SLIP FIT PLATES

Slip Fit Plate - 60 / 3/4 in Chain & Pitch, Slip Fit, Stainless Steel Material, Stainless Steel Finish
Mi Item #07576573
MFR #60 STAINLESS STEEL SLIP FIT PLATES

Mfr description
60 STAINLESS SLIP FIT PLATES
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.27/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.235 in
  • Pin Length
    0.6010 in, 15.26 mm
  • Pitch
    3/4 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.094 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.014 lbs
  • Weight per Foot
    0.014 lbs, 0.021 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Slip Fit
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Link Plate
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Stainless Steel
  • Link Type
    Slip Fit Plate
  • Manufacturer Catalog Number
    7547
  • Manufacturer Stock Number
    7547
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    60
  • Standards Met
    ANSI, ASME
  • Type
    Link Plate
  • Working Load Capacity
    225 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)