Motion
7576582

PEER CHAIN
7576582

Quest™ Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #07576582
MFR #7576582
Price$165.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
7576582

Quest™ Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #07576582
MFR #7576582

Mfr description
80-2 RIV QUEST X 10 FT STP 3P E2LP
  • All PEER sharp top chains feature one-piece cold formed Quest solid bushings.
  • Quest solid bushings provide a smoother, more cylindrical inside surface for greater wear life.
  • Precise tooth sharpness gives the required grip for the least penetration.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.26/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Pin Diameter
    0.313 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    35273 ft-lbs
  • Weight
    4.1 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    7045
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)