Motion
80-2 PROCOAT OFFSET LINK EA PK

PEER CHAIN
80-2 PROCOAT OFFSET LINK EA PK

Offset Link - 80 / 1 in Chain & Pitch, Cottered, ProCoat Coated Steel Material, ProCoat Finish
Mi Item #07576586
MFR #80-2 PROCOAT OFFSET LINK EA PK
Price$47.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80-2 PROCOAT OFFSET LINK EA PK

Offset Link - 80 / 1 in Chain & Pitch, Cottered, ProCoat Coated Steel Material, ProCoat Finish
Mi Item #07576586
MFR #80-2 PROCOAT OFFSET LINK EA PK

Mfr description
80-2 PROCOAT OFFSET LINK EACH PACK
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.90/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.313 in
  • Pitch
    1 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.51 lbs
  • Weight per Foot
    0.51 lbs, 0.759 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat
  • Link Type
    Offset Link
  • Manufacturer Stock Number
    34494
  • Material
    ProCoat Coated Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    80
  • Standards Met
    ANSI, ASME
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)