Motion
80-2 NICKEL PLATE OFFSET LINK EA PK

PEER CHAIN
80-2 NICKEL PLATE OFFSET LINK EA PK

Offset Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #07576588
MFR #80-2 NICKEL PLATE OFFSET LINK EA PK
Price$46.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80-2 NICKEL PLATE OFFSET LINK EA PK

Offset Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #07576588
MFR #80-2 NICKEL PLATE OFFSET LINK EA PK

Mfr description
80 2 NICKEL PLATED OFFSET LINK EA PK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.49/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.313 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Weight
    0.4 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Manufacturer Stock Number
    7542
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)