Motion
80-3 STAINLESS STEEL CONN LINK EA PK

PEER CHAIN
80-3 STAINLESS STEEL CONN LINK EA PK

Connecting Link - 80 / 1 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #07576592
MFR #80-3 STAINLESS STEEL CONN LINK EA PK
Price$78.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80-3 STAINLESS STEEL CONN LINK EA PK

Connecting Link - 80 / 1 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #07576592
MFR #80-3 STAINLESS STEEL CONN LINK EA PK

Mfr description
80-3 STAINLESS CONN LINK EACH PACK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.87/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.313 in
  • Pitch
    1 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Weight
    0.38 lbs
  • Weight per Foot
    0.38 lbs, 0.57 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    80-3
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80-3 STAINLESS STEEL CONN LINK EA PK
  • Manufacturer Stock Number
    20292
  • Material
    Stainless Steel
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    80
  • Standards Met
    ANSI
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)