Motion
80 SIDE BOW PROCOAT RIV X 10  ft

PEER CHAIN
80 SIDE BOW PROCOAT RIV X 10 ft

Procoat® Roller Chain - Sidebow Series, 80 / 1 in, Riveted, 1 Strand, ProCoat Carbon Steel Material, 10 ft Length
Mi Item #07576599
MFR #80 SIDE BOW PROCOAT RIV X 10 ft
Price$117.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80 SIDE BOW PROCOAT RIV X 10 ft

Procoat® Roller Chain - Sidebow Series, 80 / 1 in, Riveted, 1 Strand, ProCoat Carbon Steel Material, 10 ft Length
Mi Item #07576599
MFR #80 SIDE BOW PROCOAT RIV X 10 ft

Mfr description
80 SIDE BOW PROCOAT RIV X 10 FT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.32/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Pin Diameter
    0.313 in
  • Pitch
    1 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    ft-lbs
  • Weight
    1.7 lbs
  • Weight per Foot
    1.7 lbs, 2.53 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Side Bow Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Catalog Number
    80R SBRPRO X 10 FT, 28764
  • Manufacturer Stock Number
    28764
  • Material
    ProCoat Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Sidebow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)