Motion
81X HEAVY/HEAVY OFFSET LINK EA PK

PEER CHAIN
81X HEAVY/HEAVY OFFSET LINK EA PK

Offset Link - 81 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #07576606
MFR #81X HEAVY/HEAVY OFFSET LINK EA PK
Price$33.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
81X HEAVY/HEAVY OFFSET LINK EA PK

Offset Link - 81 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #07576606
MFR #81X HEAVY/HEAVY OFFSET LINK EA PK

Mfr description
81X HEAVY/HEAVY QUEST OFFSET LINK EACH
  • All PEER’s 81X, 81XH, and 81XH/H chains consist of quad staked pins and solid bushings to provide longer wear life and handle heavy loads.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Used in heavy duty operations and conveying applications in severe environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.01/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    81 / 2.609 in
  • Link Plate Height
    1.236 in
  • Link Plate Thickness
    0.295 in
  • Pin Diameter
    0.437 in
  • Plate Height
    1.236 in
  • Plate Thickness
    0.295 in
  • Roller Diameter
    0.906 in
  • Weight
    0.64 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    81X HEAVY/HEAVY / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Link Type
    Offset Link
  • Manufacturer Stock Number
    33136
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)